DESCRIPTION

  • 69" reinforced vinyl hose
  • Chrome
  • One conical and one hex all-brass nut

Delta Faucet Vinyl Hose

DU495V69PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
69 in
Material
Plastic
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY