DESCRIPTION

  • Certified dual check valves for backflow protection
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Single-setting full body spray hand shower

Delta Faucet Addison™ 2 gpm Full Body Spray Slide Bar Hand Shower

D59210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Addison™
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
24 in
IAPMO Listed
Yes
Length
69 in
Material
Plastic
Showerhead Function
Single
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

Starting at
$204.8
EACH
  • QUANTITY