• Cart

DESCRIPTION

  • 1 or 3-hole 4" installation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Escutcheon included for use with additional mounting configurations and a cohesive look
  • Flow rate: 1.2 gpm at 60 psi
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Rigid spout
  • WaterSense certification promotes water conservation

Delta Faucet Zura™ 7-1/2 in. 1.2 gpm 1-Hole Lavatory Faucet with Single Lever Handle

D574MPUDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Zura™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Single Handle
Spout Height
5-7/8 in
Spout Reach
5 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$415.85
EACH
  • QUANTITY