DESCRIPTION

  • 2.75" showerhead length
  • 7.43" diameter spray face
  • Lifetime faucet and finish warranty

Delta Faucet Classic® 2 gpm 1-Setting Raincan Showerhead

DRP48686

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-1/2 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Installation Type
Wall Mount
Length
2-3/4 in
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Full Body
WaterSense Labeled
Yes
Width
7-7/16 in

Starting at
$75.33
EACH
  • QUANTITY

DOCUMENTS