DESCRIPTION

  • Assembled dimensions: 3-7/16" x 7-11/16" x 7-11/16"
  • Flow rate: 2.0 gpm at 80 psi
  • Pause feature reduces the water to a trickle
  • Soft, rubber spray holes
  • Spray settings: H2Okinetic®, full body
  • WaterSense® certification promotes water conservation

Delta Faucet 2 gpm 3-Function Transitional Raincan Showerhead

D52688

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-11/16 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
3-7/16 in
Material
Plastic
Material Type
ABS
Showerhead Function
3
Size
1/2 in
Spray Type
Full Body, H2Okinetic®, Pause
WaterSense Labeled
Yes
Width
7-11/16 in

Starting at
$123.67
EACH
  • QUANTITY

DOCUMENTS