DESCRIPTION

  • Includes 7-1/2" long non-diverter tub spout
  • Monitor® Scald-Guard® valve keeps water temperature within +/- 3°
  • Trim only
  • Victorian®

Delta Faucet Victorian® 7 gpm Pressure Balance Tub Trim (Less Handle)

DT14155LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Victorian®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
7 gpm
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Reach
6-1/2 in
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$133.14
EACH
  • QUANTITY