DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Includes 60 in. hose
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Drenching spray, Soft Drench with Full spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Delta Faucet 7-Setting Arm Mount Hand Shower

D59346

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
3-13/16 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
7
Spray Type
Drenching, Fast Massage, Full Body, Full Spray w/ Massage, Pause, Shampoo Rinsing, Soft Drench w/ Full Spray
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS