DESCRIPTION

  • Lifetime faucet and finish limited warranty for original purchaser
  • Not a positive shut-off
  • Stretchable metal hose
  • Wall bar with adjustable slide

Delta Faucet Classic® 2.5 gpm 7-Spray Massage Slide Bar Hand Shower

D51708

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Height
29 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
60 in
Material
Plastic
NSF Certified
No
Showerhead Function
7
Spray Type
Fast Massage, Full Body, Full Spray w/ Massage, Pause, Shampoo Rinsing, Soft Drench, Soft Drench w/ Full Spray
Trim Only
No
WaterSense Labeled
Yes

Starting at
$264.8
EACH
  • QUANTITY