8-3/4 in. Other Shower Shelf in Polished Chrome

You last purchased this on
 
Delta Faucet

8-3/4 in. Other Shower Shelf in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

8-3/4 in. Other Shower Shelf in Polished Chrome

  • Fast #
  • Part #D41316
  • Item #4783701
  • Manufacturer Part #41316
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diameter: 7/8"
  • Supports loads exceeding 250 lbs when properly installed
  • Corner shelf also functions as assist bar
  • Retrievable assist bar wall anchor included
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Material:
Plastic
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
8-3/4 in
Material:
Plastic
Maximum Height:
2-1/2 in
Number of Shelves:
1
Product Type:
Accessory
Shape:
Other
Side Spray:
No
Smart Home Enabled:
No
Weight:
3.133 lb
Width:
8-3/4 in