• Cart

DESCRIPTION

  • Assembled dimensions: 2-5/32 in. H x 3-19/32 in. D x 9-1/8 in. W
  • Extends 3-19/32 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Victorian bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Victorian® 9-1/8 in. Wall Mount Toilet Tissue Holder

D75050

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Victorian®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
2-9/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-1/8 in
Material
Brass
Width
3-19/32 in

Starting at
$59.6
EACH
  • QUANTITY