• Cart

DESCRIPTION

  • Lifetime faucet and finish limited warranty for original purchaser
  • Stretchable metal hose: 60" - 82"
  • Wall bar with adjustable slide

Delta Faucet ActivTouch® 9-Function Slide Bar Hand Shower

D51504

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
ActivTouch®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
28 in
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Showerhead Function
9
Spray Type
Fast Massage, Full Body, Full Body Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage, Soft Drench, Soft Drench w/ Massage, Soft Full
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY