DESCRIPTION

  • Durable stainless steel construction
  • Extends 9" down from ceiling
  • Includes flange
  • Male IPS threads: 1/2"
  • Outside diameter: 2-7/8"
  • Requires showerhead

Delta Faucet 9 in. Shower Arm and Flange

DU499

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Installation Type
Ceiling Mount
Length
9 in
Material
Brass
NSF Certified
No

Starting at
$76.66
EACH
  • QUANTITY

DOCUMENTS