DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Requires hose
  • Spray settings: pause, fast massage, full with massage, soft drench, soft drench with massage, soft full, shampoo rinsing, shampoo rinsing with massage, full body
  • WaterSense® certification promotes water conservation

Delta Faucet ActivTouch® 2 gpm 9-Setting Wall Mount Hand Shower

D5942420PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
ActivTouch®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Length
60 in
Material
Plastic
NSF Certified
No
Showerhead Function
9
Spray Type
Fast Massage, Full Body, Full/Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage, Soft Drench, Soft Drench w/ Massage, Soft Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$64.51
EACH
  • QUANTITY

DOCUMENTS