Multi Function Hand Shower in Venetian Bronze
This product has been replaced by
Manufacturer Part #54424-RB18-PK
ActivTouch® Multi Function Hand Shower in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower arm mounted
- Stretchable metal hose
- Hand held shower with 8 spray patterns and pause feature
- WaterSense® certification promotes water conservation
- Flow rate: 2.0 gpm at 80 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ActivTouch®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, Fast Massage, Pause, Drenching, Drenching Spray/Massage, Soft Full, Shampoo Rinsing, Shampoo Rinsing With Massage
- Trim Only:
- No
- WaterSense Labeled:
- Yes