DESCRIPTION

  • Fits 1 1/2" or 1 1/4" grab bars
  • Grab bar handshower mount
  • Installs vertically or horizontally
  • Rotatable handshower mount

Delta Faucet Grab Bar Hand Shower Mount

DU6300

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Black
Color Finish Category
Blacks
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$20.66
EACH
  • QUANTITY