DESCRIPTION

  • Adapter for handshower to aerator faucets
  • Brass construction
  • Chrome
  • IPS male outlet
  • Quick connect

Delta Faucet Adapter for Hand Shower Top Outlet Aerator Faucet

DU7700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$22.25
EACH
  • QUANTITY

DOCUMENTS