1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Lever Handle and Drain Assembly in Venetian Bronze

You last purchased this on
 
Delta Faucet

Addison™ 1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Lever Handle and Drain Assembly in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison™ 1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Lever Handle and Drain Assembly in Venetian Bronze

  • Fast #
  • Part #D2592LFRB
  • Item #3828784
  • Manufacturer Part #2592LF-RB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout length: 5"
  • Spout height: 7"
  • Addison
  • Handle Type: Lever
  • Features water-efficient cache aerator
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Addison™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7 in
Spout Reach:
5 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes
Width:
9-5/16 in