1.5 gpm Double Lever Handle Wall Mount Lavatory Faucet in Brilliance Stainless
Addison™ 1.5 gpm Double Lever Handle Wall Mount Lavatory Faucet in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with vessel type lavatories
- Rigid spout
- Addison
- Handle Type: Lever
- Spout length: 8 1/2"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Addison™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes