Hand Shower in Polished Chrome

You last purchased this on
 
Delta Faucet

Addison™ Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison™ Hand Shower in Polished Chrome

  • Fast #
  • Part #D57923
  • Item #3828804
  • Manufacturer Part #57923
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall mounting bracket included
  • Certified dual check valves for backflow protection
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Dual check valves
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Addison™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-14/25 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
24 in
Faucet Material:
Plastic
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
18-17/50 in
Hose Included:
No
Maximum Height:
18-17/50 in
Pause Control:
No
Product Type:
Faucet
Showerhead Function:
Single
Side Spray:
No
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
2.097 lb