Delta Faucet

Addison™ 2 Robe Hook in Brilliance Stainless

Part #D79235SS  |  Manufacturer Part #79235-SS

Color/Finish: Brilliance® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordites with the Addison bath collection
  • Extends 3-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 4-1/2 in. H x 3-3/8 in. D x 2 in. W

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Addison™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Depth: 3-19/50 in

Handle Material: Zinc

Height: 4-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-19/50 in

Material: Zinc

Maximum Height: 4-1/2 in

Mount Type: Wall

Number of Hooks: 2

Projection: 3-3/8 in

Side Spray: No

Type: Accessory

Weight: 0.512

Width: 2 in