2 Robe Hook in Polished Chrome
Addison™ 2 Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-3/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Addison bath collection
- Assembled dimensions: 4-1/2 in. H x 3-3/8 in. D x 2 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Addison™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Zinc
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 4-1/2 in
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-3/8 in
- Side Spray:
- No
- Weight:
- 0.583 lb
- Width:
- 2 in