3-Setting Diverter Valve in Champagne Bronze

You last purchased this on
 
Delta Faucet

Addison 3-Setting Diverter Valve in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison 3-Setting Diverter Valve in Champagne Bronze

  • Fast #
  • Part #DT11892CZ
  • Item #4114463
  • Manufacturer Part #T11892-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes valve cartridge
  • For use with R11000 diverter rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Addison
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
2-18/25 in
Faucet Height:
4-1/2 in
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
4-1/2 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Size:
1/2 in
Valve Trim Type:
Transfer & Diverter
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No
Weight:
1.3 lb