3-Setting Diverter Valve in Polished Chrome
Addison 3-Setting Diverter Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes valve cartridge
- 1/2" rough-in
- For use with R11000 diverter rough-in
- Must also order R11000 rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Addison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-18/25 in
- Faucet Height:
- 4-1/2 in
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 4-1/2 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 1.3 lb