3-Setting Diverter Valve in Venetian Bronze
Addison 3-Setting Diverter Valve in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes valve cartridge
- Rough-in R11000 sold separately
- For use with R11000 diverter rough-in
- Lifetime limited warranty on parts and finishes for original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Addison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-18/25 in
- Faucet Height:
- 4-1/2 in
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 4-1/2 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 1.3 lb