4 in. Open Front Wall Screw Set
Addison 4 in. Open Front Wall Screw Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Addison
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.13 lb