Delta Faucet
Addison NUT - SPT FLG NUT ON WALL
Part #DRP61827 | Item #3863366 | Manufacturer Part #RP61827
Call for Pricing
Length:
1-1/2 inHow to get it:
Product Details
Specifications
ADA Compliant: No
Collection: Addison
Faucet Part Type: Nuts, Washers, Gaskets
Length: 1-1/2 in
Material: Metal
Side Spray: No
Smart Home Enabled: No
Weight: 0.065
Entire Collection
-
Starting at $227.96
-
Starting at $20.97
-
Starting at $42.28