Pull-Up Diverter Tub Spout in Champagne Bronze
Addison™ Pull-Up Diverter Tub Spout in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 1/2' total length
- Sweat onto 1/2" CWT - 1/4" to 1" from wall surface
- Pull up to divert
- Thread onto 1/2" IPS nipple 5/8" to 1 5/8" from wall surface
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Addison™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 7-59/100 in
- Faucet Mount:
- Tub Mount
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/4 in
- Material:
- Plastic
- Maximum Height:
- 3-1/4 in
- NSF Certified:
- No
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Pull Up Diverter
- WaterSense Labeled:
- No
- Weight:
- 0.45 lb