Single Function Showerhead in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP61274CZ
  • Item #4114500
  • Manufacturer Part #RP61274CZ
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2Okinetic® spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
8-13/100 in
Diameter:
8-3/16 in
EcoLogo Certified:
No
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Handle Material:
Plastic
Height:
2-3/4 in
IAPMO Listed -:
Yes
Maximum Height:
2-39/50 in
NSF Certified:
No
Pause Control:
No
Pressure - High:
80
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
Style:
Transitional
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.7 lb