DESCRIPTION

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity

Delta Faucet Addison™ Single Function H2Okinetic® Showerhead in Brilliance Stainless

DRP61274SS

Manufacturer Part #: RP61274SS

Color/Finish

Brilliance® Stainless

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Addison™
Faucet Material
Plastic
Faucet Mount
Wall Mount
Flow Rate
2.50 gpm @ 60 psi, 9.5 L/min @ 414 kPa
GSA Approved
No
Handle Material
Plastic
IAPMO Listed
Yes
Shape
Square
Showerhead Flow Rate
2.5
Showerhead Function
Single
Spray Type
H2Okinetic®
Type
DRP61274SS
WaterSense Labeled
No
Width
8-3/16 in

Print

DOCUMENTS