Wall Mount Toilet Tissue Holder in Brilliance Stainless
Addison™ Wall Mount Toilet Tissue Holder in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 378-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordites with the Addison bath collection
- Assembled dimensions: 2 in. H x 3-1/2 in. D x 10-1/2 in. W
- Mounting hardware and mounting template included with product
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Addison™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 3-1/2 in
- Handle Material:
- Zinc
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-1/2 in
- Material:
- Zinc
- Maximum Height:
- 2 in
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-1/2 in
- Side Spray:
- No
- Weight:
- 1.31 lb