Round Closed Towel Ring in Venetian Bronze
Addison™ Round Closed Towel Ring in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 2-7/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordites with the Addison bath collection
- Assembled dimensions: 7-3/8 in. H x 2-7/8 in. D x 6 in. W
- Mounting hardware and mounting template included with product
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Addison™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-22/25 in
- Diameter:
- 6 in
- Handle Material:
- Zinc
- Height:
- 7-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Maximum Height:
- 7-19/50 in
- Mount Type:
- Wall
- Projection:
- 2-7/8 in
- Ring Type:
- Closed
- Shape:
- Round
- Side Spray:
- No
- Weight:
- 0.585 lb
- Width:
- 6 in