Trip Lever in Champagne Bronze
Addison® Trip Lever in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 1/2" long
- 1 3/8" diameter base
- Universal mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Addison®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-19/50 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Length:
- 3-13/100 in
- Material:
- Zinc
- Maximum Height:
- 3-13/100 in
- Product Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb