Tub Hand Shower Wand in Polished Chrome
Addison™ Tub Hand Shower Wand in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 1/2 " long
- 2 1/2' diameter spray face
- Hand Shower includes double check valves for backflow prevention
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Addison™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/2 in
- Number of Handles:
- Two Handle
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 8-7/8 in
- Spout Type:
- Slip On
- Spray Type:
- Full Body
- WaterSense Labeled:
- Yes
- Weight:
- 0.12 lb