Tub Spout with Diverter In Venetian Bronze

You last purchased this on
 
Delta Faucet

Addison™ Tub Spout with Diverter In Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison™ Tub Spout with Diverter In Venetian Bronze

  • Fast #
  • Part #DRP61269RB
  • Item #3863387
  • Manufacturer Part #RP61269RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 1/2' total length
  • Sweat onto 1/2" CWT - 1/4" to 1" from wall surface
  • Pull up to divert
  • Thread onto 1/2" IPS nipple 5/8" to 1 5/8" from wall surface
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Addison™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
7-59/100 in
Faucet Mount:
Tub Mount
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-1/4 in
Material:
Plastic
Maximum Height:
3-1/4 in
NSF Certified:
No
Spout Height:
4 in
Spout Reach:
7-1/2 in
Spout Type:
Diverter
WaterSense Labeled:
No
Weight:
1.02 lb