Addison Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D2592MPUDST  |  Item #4472330  |  Manufacturer Part #2592-MPU-DST

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • Rigid spout
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Addison

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-18/25 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression x Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Zinc

Faucet Mount: Centerset

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 6-47/50 in

Lead Law Compliant: Yes

Maximum Height: 6-47/50 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 7 in

Spout Reach: 5 in

Spout Type: Rigid

Supply Lines Included: Yes

Trim Only: No

WaterSense Labeled: Yes

Weight: 4.36

Width: 9-1/2 in