Two Handle Widespread Bathroom Sink Faucet in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Addison® Two Handle Widespread Bathroom Sink Faucet in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison® Two Handle Widespread Bathroom Sink Faucet in Brilliance Stainless

  • Fast #
  • Part #DT3592LFSSWL
  • Item #7048243
  • Manufacturer Part #T3592LF-SSWL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Less pop-up
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • 3-hole 8" wall installation
  • Rigid spout
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • ADA Compliant
  • Trim kit only, must purchase rough-in kit separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A118.2
Application:
Residential, Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Addison®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
No
Depth:
8-22/25 in
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2-22/25 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Height:
2-22/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Spout Reach:
8-1/2 in
Spout Type:
Rigid
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
4.49 lb
Width:
13-3/16 in