DESCRIPTION

  • Diameter: 3"
  • Excludes tub/showers
  • Flexible mounting arrangement
  • For single handle faucets
  • Gpm: 18 at 60 psi
  • Less handles
  • Rigid slip on spout

Delta Faucet Adjustable Ring Mini-bulk

DRP250MBS

End Connection 1:

SPECIFICATIONS

ADA Compliant
No
End Connection 1
Threaded
End Connections
Threaded
Material
Plastic
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS