DESCRIPTION

  • 1/2" IPS female inlet
  • 1/2" male outlet
  • Mounts hand shower to shower arm

Delta Faucet Adjustable Shower Arm Mount for Hand Shower

DU3401PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
Male Outlet
End Connections
IPS x Outlet
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$14.27
EACH
  • QUANTITY

DOCUMENTS