Adjustable Shower Arm Mount in Brilliance Champagne Bronze
Adjustable Shower Arm Mount in Brilliance Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable shower arm mount
- 1/2 in. IPS female inlet
- Mounts hand shower to shower arm
- Works with hand shower (sold separately)
- 1/2 in. IPS male outlet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 3-18/25 in
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/2 in
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-14/25 in
- Hose Included:
- No
- Length:
- 3-41/64 in
- Material:
- Plastic
- Maximum Height:
- 2-14/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2-9/16 in
- WaterSense Labeled:
- No
- Weight:
- 0.26 lb