Hand Shower Holder in Venetian Bronze
Universal Showering Hand Shower Holder in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 840-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable shower arm mount
- 1/2 in IPS female inlet
- Mounts hand shower to shower arm
- Backed by Delta Faucet's Lifetime Limited Warranty
- Works with hand shower (sold separately)
- 1/2 in IPS male outlet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-18/25 in
- End Connection 1:
- FIPS
- End Connection 2:
- MIPS
- End Connections:
- FIPS x MIPS
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 2-14/25 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Maximum Height:
- 2-14/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.24 lb