Hand Shower Holder in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Universal Showering Hand Shower Holder in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Hand Shower Holder in Brilliance® Stainless

  • Fast #
  • Part #DU4005SSPK
  • Item #4275267
  • Manufacturer Part #U4005-SS-PK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounts hand shower to wall
  • Adjustable wall mount
  • Concealed installation screws
  • Backed by Delta faucet's lifetime limited warranty
  • Lifetime limited warranty
  • Durable brass construction
  • Sold individually
  • Works with hand shower (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
4 in
Diameter:
2-1/4 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Delta
GSA Approved:
No
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.435 lb