DESCRIPTION

  • Adjustable H2Okinetic spray allows you to choose a powerful, drenching shower or adjust the flow for a gentle, highly water-efficient experience
  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Installs in minutes
  • Spray settings include: Adjustable H2OKinetic spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Delta Faucet Adjustable Showerhead

D75158

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Diameter
3-29/32 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm @ 80 psi, 7.6 L/min @ 550 kPa
Green
WaterSense, Yes
Length
4-9/16 in
Material
Plastic
Showerhead Function
Single
Spray Type
Adjustable H2Okinetic®
WaterSense Labeled
Yes
Width
3-29/32 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS