DESCRIPTION

  • Adhesive or screw installation
  • With pin mount

Delta Faucet Adjustable Slide Bar

D55511PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Installation Type
Pin Mount
Material
Stainless Steel

Starting at
$88.68
EACH
  • QUANTITY

DOCUMENTS