Adjustable Slide Bar in Brilliance Stainless
Adjustable Slide Bar in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed installation screws
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-19/100 in
- Faucet Height:
- 29 in
- Height:
- 29-17/50 in
- Material:
- Brass
- Maximum Height:
- 29-17/50 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.4 lb