DESCRIPTION

  • Attaches to shower arm
  • For use with Delta® tub/showers
  • Genuine Delta® repair part
  • IPS female inlet
  • Use of non-genuine Delta® repair parts voids warranty

Delta Faucet Adjustable Volume Control

DRP6124

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
1 in
Material
Brass, Metal
Trim Only
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY