Adjustable Volume Control in Polished Chrome
Adjustable Volume Control in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 5113-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Delta® tub/showers
- Attaches to shower arm
- Genuine Delta® repair part
- Use of non-genuine Delta® repair parts voids warranty
- IPS female inlet
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Faucet Connection:
- FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1 in
- Material:
- Brass, Metal
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.25 lb
- Width:
- 2-1/2 in