• Cart

DESCRIPTION

  • Assembled dimensions: 24-5/8 in. H x 2-13/16 in. D x 6-1/2 in. W
  • Hand shower mount rotates forward for improved control of water direction
  • Pivot slide mechanism allows for easy operation
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit

Delta Faucet Adjustable Wall Bar

D55044PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
2-13/16 in
Faucet Mount
Wall Mount
Height
24-5/8 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-21/32 in

Starting at
$146.21
EACH
  • QUANTITY