• Cart

DESCRIPTION

  • Brass construction
  • Concealed installation screws

Delta Faucet Adjustable Wall Bar

D55083

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Dual Mount
Height
29 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$193.16
EACH
  • QUANTITY