Adjustable Wall Bar in Brilliance Stainless
This product has been replaced by
Manufacturer Part #55044-SS-PK
Adjustable Wall Bar in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Height:
- 28 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- Length:
- 28 in
- Material:
- Brass, Metal, Plastic
- Trim Only:
- No
- WaterSense Labeled:
- No