DESCRIPTION

  • 69" long hose
  • Classic design
  • Flow rate: 2.0 gpm at 60 psi
  • Spray setting: full

Delta Faucet Lahara® 2 gpm Wall Mount Hand Shower with Hose

D55013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Lahara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
69 in
Material
Plastic
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$165.36
EACH
  • QUANTITY